Zoro Homepage

Power Strip, 5-15R, L5-20P, 17 in., Black

  • Mfr # 65039501

  • Zoro # G1983442


product price: $11.65
/ea

Key Features

Receptacle Configuration
5-15R
Plug Configuration
L5-20P
Cord Length
17 in.
Color
Black
Gauge/Conductor
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65039501
Zoro #
G1983442
UPC #
032886700859
Country of Origin
China

Dimensions

Cord Length
17 in.
Dimensions
3-1/4 in L x 12 in H x 1 in W
Height
12 in
Width
1 in
Wire Size
12 AWG

Details

Item
Power Strip
Receptacle Configuration
5-15R
Plug Configuration
L5-20P
Color
Black
Gauge/Conductor
12
Standards
UL Listed
Connector Type
NEMA 5-15R
Number of Outlets
1
Max. Watts
1,875 W
Temp. Rating
-40 Degrees to 140 Degrees F
For Use With
General Purpose
Jacket Material
PVC
Max. Amps
15 A
Voltage
125V AC

Description

Cord Adapter, Number of Outlets 1, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA L5-20P, Connector Type NEMA 5-15R, Temp. Rating -40 Degrees to 140 Degrees F, Wire Size 12 AWG, Cord Length 17 in, For Use With General Purpose, Color Black, Jacket Material PVC, Max. Watts 1,875 W, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.