Zoro Homepage

Power Strip, 6 Outlet(s) 1.5 ft., White

  • Mfr # 41350

  • Zoro # G003918538


product price: $34.55
/ea

Key Features

Number of Outlets
6
Cord Length
1.5 ft.
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41350
Zoro #
G003918538
UPC #
078693413506
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Power Strip
Number of Outlets
6
Color
White

Description

  • Power strip
  • Ideal solution for adding more outlets where you need them
  • Outlet direction is inline
  • Three-prong grounded plugs and outlets
  • Great for the kitchen, office and garage
  • Includes 1.5' cord
  • White
  • 6 outlets
  • Length: 1.5
  • Width: 2.88
  • Height: 10.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.