Zoro Homepage

Power Strip, 6 Outlet(s) 2 ft., White

  • Mfr # 41366

  • Zoro # G6193958


product price: $8.15
/ea
Sold in multiples of 12 for $97.80

Key Features

Number of Outlets
6
Cord Length
2 ft.
Color
White
Dimensions
3-1/2 in L x 10-1/2 in H x 1-1/2 in W
Height
10-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41366
Zoro #
G6193958
UPC #
78693413667
Country of Origin
China

Dimensions

Cord Length
2 ft.
Dimensions
3-1/2 in L x 10-1/2 in H x 1-1/2 in W
Height
10-1/2 in
Width
1-1/2 in

Details

Item
Power Strip
Number of Outlets
6
Color
White

Description

6 outlet power strip, with white housing and cord, 2' cord, overload protection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.