Power Strip, 6 Outlet(s) 2.5 ft., White
Mfr # 41435
Zoro # G6193942
product price: $15.35
/eaSold in multiples of 6 for $92.10
Key Features
Number of Outlets
6
Cord Length
2.5 ft.
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41435
Zoro #
G6193942
UPC #
78693414350
Country of Origin
China
Dimensions
Cord Length
2.5 ft.
Details
Item
Power Strip
Number of Outlets
6
Color
White
Description
2-PACK, 6 OUTLET POWER STRIPS 2.5' CORDS, RESETTABLE SWITCH
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.