Zoro Homepage

Power Strip, 6 Outlet(s) 4 ft., White

  • Mfr # 41367

  • Zoro # G6193915


product price: $12.79
/ea
Sold in multiples of 6 for $76.74

Key Features

Number of Outlets
6
Cord Length
4 ft.
Color
White
Width
1-1/2 in
Dimensions
4 in L x 10-1/2 in H x 1-1/2 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41367
Zoro #
G6193915
UPC #
78693413674
Country of Origin
China

Dimensions

Cord Length
4 ft.
Width
1-1/2 in
Dimensions
4 in L x 10-1/2 in H x 1-1/2 in W
Height
10-1/2 in

Details

Item
Power Strip
Number of Outlets
6
Color
White

Description

6 outlet power strip, with white housing and 4' cord, overload protection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.