Power Strip, 6 Outlet(s) 8 ft., White
Mfr # 41436
Zoro # G6193757
product price: $15.39
/eaSold in multiples of 6 for $92.34
Key Features
Number of Outlets
6
Cord Length
8 ft.
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41436
Zoro #
G6193757
UPC #
78693414367
Country of Origin
China
Dimensions
Cord Length
8 ft.
Details
Item
Power Strip
Number of Outlets
6
Color
White
Description
6 outlet power strip, with white housing and cord, 8' cord, overload protection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.