
Power Strip, 8 Outlet(s) 6 ft., Yellow
Mfr # 4655
Zoro # G6193863
product price: $41.79
/eaSold in multiples of 6 for $250.74
Key Features
Number of Outlets
8
Cord Length
6 ft.
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4655
Zoro #
G6193863
UPC #
29892046552
Country of Origin
China
Dimensions
Cord Length
6 ft.
Details
Item
Power Strip
Number of Outlets
8
Color
Yellow
Description
8 OUTLET 15A 125V 6'
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.