Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, 9 Outlet(s) 5 ft., Yellow

  • Mfr # 5153

  • Zoro # G108796475


product price: $56.15
/ea
Sold in multiples of 6 for $336.90

Key Features

Cord Length
5 ft.
Color
Yellow
Gauge/Conductor
14
Number of Outlets
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5153
Zoro #
G108796475
UPC #
78693051531
Country of Origin
United States

Dimensions

Cord Length
5 ft.

Details

Item
Power Strip
Color
Yellow
Gauge/Conductor
14
Number of Outlets
9

Description

Southwire Power Strip, Long, 15 A, 9 Outlets, 5 ft Cord Length, 14 AWG Conductor, Metal Housing Material, Yellow, 36 in L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.