Zoro Homepage

Power Strip, SJT, 4 ft., Yellow

  • Mfr # 201643

  • Zoro # G404000320


product price: $95.25
/ea
Free Shipping & Returns

Key Features

Type
SJT
Number of Outlets
9
Cord Length
4 ft.
Color
Yellow
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201643
Zoro #
G404000320
UPC #
-
Country of Origin
China

Dimensions

Cord Length
4 ft.

Details

Item
Power Strip
Type
SJT
Number of Outlets
9
Color
Yellow
Gauge/Conductor
14/3

Description

Features
  • Yellow jacket.
  • 9 outlet.
  • 36 in. Long all metal power strip.
  • Perfect for the workshop when multiple outlets are required.
  • Includes 9 separated grounded outlets with safety covers & mounting brackets.
  • Has a resettable 15A on/off breaker switch & 4 ft. Long high visibility 14/3 SJT cord with cord clip plug.
  • Dimension - 38.5 x 1.5 x 2.25 in.
  • Item Weight - 2.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.