Zoro Homepage

Power Strip, STW, 5-15P, 25 ft., Black

  • Mfr # 65038901

  • Zoro # G809993050


product price: $66.69
/ea
Sold in multiples of 2 for $133.38

Key Features

Type
STW
Plug Configuration
5-15P
Cord Length
25 ft.
Color
Black
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65038901
Zoro #
G809993050
UPC #
32886700804
Country of Origin
United States

Dimensions

Cord Length
25 ft.

Details

Item
Power Strip
Type
STW
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Number of Outlets
3

Description

Southwire Generator Cord, 3-Outlet, 25 ft Cord Length, NEMA 5-15 Plug, 14/3 AWG STW Gauge/Conductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.