Zoro Homepage

Power Strip, Surge, 15 ft.

  • Mfr # 5138N

  • Zoro # G113764254


product price: $39.35
/ea

Key Features

Type
Surge
Cord Length
15 ft.
Gauge/Conductor
14/3
Standards
UL 1449 Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5138N
Zoro #
G113764254
UPC #
78693051388
Country of Origin
China

Dimensions

Cord Length
15 ft.

Details

Item
Power Strip
Type
Surge
Gauge/Conductor
14/3
Standards
UL 1449 Listed

Description

Steel housing with indicator light that shows unit is protecting. Lighted On/Off switch and power shut down protection. Rated 15 A, 125 V, 1875 W and 1050 J. UL 1449 clamping voltage of 330 V at 500 A. 14/3 SJT 15 ft cord.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.