Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, Surge, 2 ft., White

  • Mfr # 3835204

  • Zoro # G403918220


product price: $20.59
/ea

Key Features

Type
Surge
Number of Outlets
6
Cord Length
2 ft.
Color
White
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3835204
Zoro #
G403918220
UPC #
078693413667
Country of Origin
China

Dimensions

Cord Length
2 ft.

Details

Item
Power Strip
Type
Surge
Number of Outlets
6
Color
White
Standards
UL Listed

Description

Features
  • Power strip
  • Reset on/off power and 15A circuit breaker switch
  • Sliding safety covers protects users from accidental contact and keeps dust from unused outlets
  • Three-prong grounded plugs and outlets
  • This item does not have surge suppression and will not protect against power surges
Specifications
  • Cord Length: 2'
  • Color: White
  • Number of Outlets: 6 outlets
  • UL Listed: Yes
  • Indoor and Outdoor: Indoor
  • Voltage: 125V
  • Maximum Amperage: 15 amps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.