Zoro Homepage

Primary Wire, 10 AWG, 1C C, White, PVC, Stranded, 60V, 100 ft.

  • Mfr # 131639

  • Zoro # G104000927


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Wire Size
10 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
White
Jacket Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131639
Zoro #
G104000927
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Length
100 ft.

Details

Item
Primary Wire
Conductor Material
Copper
Number of Conductors
1C
Wire Color
White
Jacket Color
White
Conductor Design
Stranded
Jacket Material
PVC
Voltage
60V
Standards
RoHs Compliant

Description

Features
  • Type - Primary wire
  • 10 gauge
  • Durable PVC outer jacket resists water, oil & chemicals
  • Full gauge, stranded copper for higher current carrying capacity
  • Use for rewiring generator, battery to ammeter heater switch, panel lights, horn to relay & battery
  • Vehicle electrical systems at normal voltage of 60dc v, 25ac v or less
  • Sae standards
  • Rohs compliant.
  • Size - 100 ft.
  • Color - White
  • Dimension - 4.5 x 4.5 x 4 in.
  • Item weight - 4.78 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.