
Primary Wire, 12 AWG, Copper, Blue, PVC Jacket, Stranded
Mfr # 55671633/12-1-12
Zoro # G607372910
product price: $10.25
/eaKey Features
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Blue
Jacket Color
Blue
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55671633/12-1-12
Zoro #
G607372910
UPC #
32886954146
Country of Origin
China
Dimensions
Wire Size
12 AWG
Length
11 ft.
Details
Item
Primary Wire
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Blue
Jacket Color
Blue
Conductor Design
Stranded
Jacket Material
PVC
Voltage
25V AC/60V DC
Standards
SAE, RoHS Compliant
Description
For vehicle electrical systems at nominal voltage of 60 VDC 25 VAC or less PVC outer jacket resists water, oil and chemicals Fullgauge stranded copper for higher current carrying capacity Used for rewiring generator, battery to ammeter, heater switch, panel lights, horn to relay and battery SAE Standards and RoHS compliant
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.