
Primary Wire, 12 AWG, Copper, Red, PVC Jacket, Stranded
Mfr # 55671533/12-1-16
Zoro # G807373434
product price: $10.25
/eaKey Features
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55671533/12-1-16
Zoro #
G807373434
UPC #
32886954177
Country of Origin
China
Dimensions
Wire Size
12 AWG
Length
11 ft.
Details
Item
Primary Wire
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red
Conductor Design
Stranded
Jacket Material
PVC
Voltage
25V AC/60V DC
Description
Road Power Electrical Wire, 12 AWG Wire, Strands per Conductor 19, Copper Conductor, Stranded, PVC Sheath, Red Sheath, 0142 in Sheath Diameter, 2560 V, 60 deg C Operating
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.