Zoro Homepage

Primary Wire, 12 AWG, Copper, Yellow, PVC Jacket, Stranded

  • Mfr # 146999

  • Zoro # G004145773


product price: $67.79
/ea

Key Features

Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Yellow
Jacket Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146999
Zoro #
G004145773
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
100 ft.

Details

Item
Primary Wire
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Yellow
Jacket Color
Yellow
Conductor Design
Stranded
Jacket Material
PVC
Voltage
60V
Standards
RoHs Compliant

Description

Features
  • Color - Yellow.
  • 12 gauge.
  • Primary wire.
  • Durable PVC outer jacket resists water & chemicals.
  • Full gauge stranded copper for higher current carrying capacity.
  • Use for light switch to fuel block or relay.
  • Vehicle electrical systems at nominal voltage of 60DC volt.
  • 25AC volt or less.
  • SAE standards rohs compliant, spool.
  • Size - 100 ft.
  • Dimension - 4 x 4 x 3.3 in.
  • Item Weight - 3.46 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.