Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primary Wire, 14 AWG, Blue

  • Mfr # 115641

  • Zoro # G310843707


product price: $16.69
/ea

Key Features

Wire Size
14 AWG
Number of Conductors
1C
Wire Color
Blue
Jacket Color
Blue
Length
17 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
115641
Zoro #
G310843707
UPC #
032886954221
Country of Origin
China

Dimensions

Wire Size
14 AWG
Length
17 ft.

Details

Item
Primary Wire
Number of Conductors
1C
Wire Color
Blue
Jacket Color
Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.