Zoro Homepage

Primary Wire, 14 AWG, Copper, Yellow, PVC Jacket, Stranded

  • Mfr # 55670833/14-1-14

  • Zoro # G807373489


product price: $8.89
/ea

Key Features

Conductor Material
Copper
Number of Conductors
1C
Wire Color
Yellow
Jacket Color
Yellow
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55670833/14-1-14
Zoro #
G807373489
UPC #
32886954238
Country of Origin
China

Dimensions

Wire Size
14 AWG
Length
17 ft.

Details

Item
Primary Wire
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Yellow
Jacket Color
Yellow
Conductor Design
Stranded
Jacket Material
PVC
Voltage
25V AC/60V DC

Description

Road Power Electrical Wire, 14 AWG Wire, Strands per Conductor 19, Copper Conductor, Stranded, PVC Sheath, Yellow Sheath, 0116 in Sheath Diameter, 2560 V, 60 deg C Operating

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.