
Primary Wire, 16 AWG, Copper, Black, PVC Jacket, Stranded
Mfr # 115648
Zoro # G104145307
product price: $34.39
/eaKey Features
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115648
Zoro #
G104145307
UPC #
-
Country of Origin
China
Dimensions
Wire Size
16 AWG
Length
24 ft.
Details
Item
Primary Wire
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
Conductor Design
Stranded
Jacket Material
PVC
Description
Features
- 24 ft. Primary Wire.
- Durable PVC outer-jacket resists water, oil, and chemicals.
- Full gauge stranded copper for higher current-carrying capacity.
- Color - Black.
- 16 Gauge.
- Dimension - 3.5 L x 1.5 W x 4 H x in.
- Item Weight - 0.33 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.