Zoro Homepage

Primary Wire, 16 AWG, Copper, Yellow, PVC Jacket, Stranded

  • Mfr # 55668333/16-1-14

  • Zoro # G607372934


product price: $10.45
/ea

Key Features

Conductor Material
Copper
Number of Conductors
1C
Wire Color
Yellow
Jacket Color
Yellow
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55668333/16-1-14
Zoro #
G607372934
UPC #
32886954306
Country of Origin
China

Dimensions

Wire Size
16 AWG
Length
24 ft.

Details

Item
Primary Wire
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Yellow
Jacket Color
Yellow
Conductor Design
Stranded
Jacket Material
PVC
Voltage
25V AC/60V DC
Standards
SAE, RoHS Compliant

Description

For vehicle electrical systems at nominal voltage of 60 VDC 25 VAC or less PVC outer jacket resists water, oil and chemicals Fullgauge stranded copper for higher current carrying capacity Used for rewiring generator, battery to ammeter, heater switch, panel lights, horn to relay and battery SAE Standards and RoHS compliant

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.