Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primary Wire, 16 Ga., Copper, Multicolored, PVC Jacket

  • Mfr # 515640318

  • Zoro # G016452173


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Jacket Material
PVC
Wire Color
Multicolored
Number of Conductors
4
Conductor Material
Copper
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515640318
Zoro #
G016452173
UPC #
29892515645
Country of Origin
United States

Dimensions

Length
100 ft
Wire Size
16 Ga.

Details

Jacket Material
PVC
Wire Color
Multicolored
Number of Conductors
4
Conductor Material
Copper
Item
Primary Wire

Description

Coleman Cable 51564-03 100-Feet Spool of Trailer Wire 16 Gauge 4 Conductor, 16/4, cable bundle is perfect for rebuilding lighting circuits on trailers of all kinds: Boats, RVs, Motorcycles, jet ski trailers, utility trailers and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.