Zoro Homepage
This item is Discontinued.
Southwire Primary Wire, 18 AWG, Copper, Green, PVC Jacket 6926638

Primary Wire, 18 AWG, Copper, Green, PVC Jacket (Discontinued)

  • Mfr # 6926638
  • Zoro # G410657655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6926638
Zoro #
G410657655
UPC #
32886954375
Country of Origin
China

Dimensions

Wire Size
18 AWG
Length
33 ft.

Details

Item
Primary Wire
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Green
Jacket Color
Green
Jacket Material
PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.