Primary Wire, Automotive, 18 AWG, 1C C, Blue, PVC, Stranded, 60V, 100 ft.

  • Mfr # 55667623

  • Zoro # G3301627


product price: $13.39
/ea

Key Features

Trade Designation
Automotive
Wire Size
18 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55667623
Zoro #
G3301627
UPC #
032886852947
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Length
100 ft.
Nominal Outside Dia.
0.09 in
Conductor Size
18 AWG
Overall Length
100 ft
Nominal Outside Diameter
0.09 in

Details

Item
Primary Wire
Trade Designation
Automotive
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Blue
Jacket Color
Blue
Conductor Design
Stranded
Jacket Material
PVC
Voltage
60V
Standards
SAE
Special Features
Premium Grade Abrasion, Resistant to Chemicals, Resistant to Moisture
Applications
ApplicationFor use in surface vehicle electrical systems
No. of Strands
16
Nom. Od (Mils)
91mils
Construction
ConstructionSouthwire's GPT is manufactured using stranded bare or tinned copper conductors with PVC or XLPE insulationStranded Bare or Copper ConductorsPVC Insulation85°C, 60 Volts
Temperature Rating - Maximum Dry
185 Degrees F
Packaging
Spool
Conductor Insulation Material
PVC
Conductor Insulation Color
Blue

Description

Primary Automotive Wire, Number of Conductors 1, Wire Size 18 AWG, Insulation Material PVC, Wire Color Blue, Length 100 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.