Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primary Wire, Black, 18-Ga., 33 Ft.

  • Mfr # 55667333

  • Zoro # G216452171


product price: $11.89
/ea

Key Features

Wire Size
18 Ga.
Wire Color
Black
Length
33 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55667333
Zoro #
G216452171
UPC #
32886954344
Country of Origin
United States

Dimensions

Wire Size
18 Ga.
Length
33 ft

Details

Wire Color
Black

Description

WIRE PRIM BLK 33FT CD 18GA For vehicle electrical systems at nominal voltage of 60 DC volts 25 AC volts or less. PVC outer jacket resists water, oil and chemicals. Full gauge stranded copper for higher current carrying capacity. Used for rewiring generator, battery to ammeter, heater switch, panel lights, horn to relay and battery. SAE Standards and RoHS Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.