Zoro Homepage

Primary Wire, GPT, 10 AWG, 1C C, White, Stranded, 7 ft.

  • Mfr # 55671933

  • Zoro # G909183252


product price: $9.19
/ea
Sold in multiples of 6 for $55.14

Key Features

Trade Designation
GPT
Number of Conductors
1C
Wire Color
White
Jacket Color
White
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55671933
Zoro #
G909183252
UPC #
32886954115
Country of Origin
Unknown

Dimensions

Wire Size
10 AWG
Length
7 ft.

Details

Item
Primary Wire
Trade Designation
GPT
Number of Conductors
1C
Wire Color
White
Jacket Color
White
Conductor Design
Stranded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.