Zoro Homepage

Primary Wire, GPT, 14 AWG, 1C C, White, Stranded, 17 ft.

  • Mfr # 55669033

  • Zoro # G709183254


product price: $9.59
/ea
Sold in multiples of 6 for $57.54

Key Features

Trade Designation
GPT
Number of Conductors
1C
Wire Color
White
Jacket Color
White
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55669033
Zoro #
G709183254
UPC #
32886954276
Country of Origin
Unknown

Dimensions

Wire Size
14 AWG
Length
17 ft.

Details

Item
Primary Wire
Trade Designation
GPT
Number of Conductors
1C
Wire Color
White
Jacket Color
White
Conductor Design
Stranded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.