
Primary Wire, SXL, 18 AWG, Copper, Dark Green, XLPE Jacket, Stranded
Mfr # 1824A4B-0505AR408
Zoro # G311130752
product price:Â $0.12
/ea
Sold in multiples of 2000 for $240.00
Key Features
Trade Designation
SXL
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Dark Green
Jacket Color
Dark Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1824A4B-0505AR408
Zoro #
G311130752
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
18 AWG
Length
5000 ft.
Details
Item
Primary Wire
Trade Designation
SXL
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Dark Green
Jacket Color
Dark Green
Conductor Design
Stranded
Jacket Material
XLPE
Voltage
60V
Standards
SAE J1128, RoHS Compliant
Stranding
16
Temperature
125 C
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.