Zoro Homepage

Primary Wire, SXL, 18 AWG, Copper, Pink, XLPE Jacket, Stranded

  • Mfr # 1824A4B

  • Zoro # G311130530


product price: $0.12
/ea
Sold in multiples of 2000 for $240.00

Key Features

Trade Designation
SXL
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Pink
Jacket Color
Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1824A4B
Zoro #
G311130530
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Length
5000 ft.

Details

Item
Primary Wire
Trade Designation
SXL
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Pink
Jacket Color
Pink
Conductor Design
Stranded
Jacket Material
XLPE
Voltage
60V
Standards
SAE J1128, RoHS/REACH Compliant, Ford ESB-M1L85-A, ESB-M1L85-A, Chrysler MS-5919
Temperature
125 C
Stranding
16

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products