Primary Wire, TXL, 12 AWG, Copper, Dark Green, XLPE Jacket, Stranded
- Mfr # F120151016
- Zoro # G911130039
product price:Â
$
0.32
/ea
Sold in multiples of 1000 for
$320.00
Key Features
Trade Designation
TXL
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Dark Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F120151016
- Zoro #
- G911130039
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Size
- 12 AWG
- Length
- 4000 ft.
Details
- Item
- Primary Wire
- Trade Designation
- TXL
- Conductor Material
- Copper
- Number of Conductors
- 1C
- Wire Color
- Dark Green
- Jacket Color
- Dark Green
- Conductor Design
- Stranded
- Jacket Material
- XLPE
- Voltage
- 60V
- Standards
- SAE J1128, Ford ESB-M1L123-A, Chrysler MS-8288
- Temperature
- 125 C
- Stranding
- 19
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.