Primary Wire, TXL, 16 AWG, Copper, Orange, XLPE Jacket, Stranded
- Mfr # F160198503
- Zoro # G011129995
product price:Â
$
0.13
/ea
Sold in multiples of 2000 for
$260.00
Key Features
Trade Designation
TXL
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Orange
Jacket Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F160198503
- Zoro #
- G011129995
- UPC #
- -
- Country of Origin
- United States
- Item
- Primary Wire
- Trade Designation
- TXL
- Conductor Material
- Copper
- Number of Conductors
- 1C
- Wire Color
- Orange
- Jacket Color
- Orange
- Conductor Design
- Stranded
- Jacket Material
- XLPE
- Voltage
- 60V
- Standards
- SAE J1128, RoHS Compliant
- Temperature
- 125 C
- Stranding
- 19
Dimensions
- Wire Size
- 16 AWG
- Length
- 11000 ft.
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.