
Primary Wire, TXL, 22 AWG, Copper, Red, XLPE Jacket, Stranded
Mfr # F220092918
Zoro # G311130158
product price:Â $0.06
/ea
Sold in multiples of 3000 for $180.00
Key Features
Trade Designation
TXL
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F220092918
Zoro #
G311130158
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
22 AWG
Length
20000 ft.
Details
Item
Primary Wire
Trade Designation
TXL
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red
Conductor Design
Stranded
Jacket Material
XLPE
Voltage
60V
Standards
SAE J1128, RoHS/REACH Compliant, Ford ESB-M1L123-A, ESB-M1l123-A2, Chrysler MS-8288
Stranding
7
Temperature
125 C
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.