Zoro Homepage

ProLight 50W Single Head w/ Tripod

  • Mfr # 411250

  • Zoro # G8284640


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Light Color
Black
Length
32"
Width
27"
Material
Aluminum
Amps
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411250
Zoro #
G8284640
UPC #
786625000105
Country of Origin
China

Dimensions

Length
32"
Width
27"

Details

Light Color
Black
Material
Aluminum
Amps
0.75

Description

ProLightTM Slim Series 50-Watt LED Work Light - Single Head w/ 2-Step Tripod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.