Zoro Homepage

Recessed Retrofit Downlight, 6 In LED

  • Mfr # RTL/600WH/94/CTS-46

  • Zoro # G112924581


product price: $10.39
/ea

Key Features

Type
LED RECESSED RETROFIT TRIM COLOR SELECTA
Watts
9
Lighting Technology
LED
Lumens
770 lumens
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTL/600WH/94/CTS-46
Zoro #
G112924581
UPC #
751338035089
Country of Origin
Switzerland

Dimensions

Fixture Length
6 in

Details

Item
INDOOR LED
Type
LED RECESSED RETROFIT TRIM COLOR SELECTA
Watts
9
Lighting Technology
LED
Lumens
770 lumens
Dimmable
Yes
Rated Life
50,000 Hrs
Color Temperature
5000K
Bulb Base Type
E26
Damp/Wet Rating
Damp Locations

Description

Recessed Retrofit Downlight, 6 In LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.