This item is Discontinued.

Southwire Corded Wing Light, Battery, 4000lm, LED 7220

Corded Wing Light, Battery, 4000lm, LED (Discontinued)

  • Mfr # 7220
  • Zoro # G507844739
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7220
Zoro #
G507844739
UPC #
811409021226
Country of Origin
China

Dimensions

Maximum Height Adjustment
11 in

Details

Item
Corded Wing Light
Number of Lamp Heads
3
Light Distribution
360 Degrees
Power Source
Battery
IP Rating
Not Rated
Lighting Technology
LED
Battery Chemistry
Lithium Ion
Operating Voltage
120V AC
Maximum Run Time
4 hr
Frame Color
Black/Yellow
Hazard Classification
Not Rated
No. of Brightness Levels
2
Number of Brightness Levels / Brightness Control
2
Max. Brightness Range
4,000 to 7,999 lm
Hazardous Location Specification
Not Rated
Mount Type
Floor Stand
Number of Brightness Levels
2
Includes Bulb
Yes
Maximum Brightness
4,000 lm

Description

Corded Wing Light, Power Source Battery, Battery Chemistry Lithium Ion, Maximum Run Time 4 hr, Maximum Brightness 4,000 lm, Number of Brightness Levels 2, Power Cord Length Not Applicable, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 3, Mount Type Floor Stand, Frame Color Black/Yellow, Hazardous Location Specification Not Rated, IP Rating Not Rated, Maximum Height Adjustment 11 in, Color Rendering Index Not Applicable, Includes Bulb Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.