Zoro Homepage

Rechargeable Handheld Light, LED Lamp

  • Mfr # HHL1040R

  • Zoro # G309769469


product price: $62.49
/ea
Sold in multiples of 6 for $374.94

Key Features

Color Temperature
6000 K
Dimmable
Yes
Lumens
400
Rated Life
Up to 10 hours
Length
1.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HHL1040R
Zoro #
G309769469
UPC #
32886719202
Country of Origin
United States

Dimensions

Length
1.46

Details

Color Temperature
6000 K
Dimmable
Yes
Lumens
400
Rated Life
Up to 10 hours

Description

Southwire Handheld Light, Rechargeable, LED Lamp, 400 Lumens, 6000 K Color Temperature, IP20 Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.