Rectangle Steel 1 gang 2.5 in. H Switch Box Supports

  • Mfr # G601-SROWR-UPC

  • Zoro # G716118997


product price: $7.65
/ea
Sold in multiples of 5 for $38.25

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G601-SROWR-UPC
Zoro #
G716118997
UPC #
32886043277
Country of Origin
China

Description

Height: 2.5 *Material: Steel *Number of Gangs: 1 *Packaging Type: *Product Type: Switch Box Supports *Shape: Rectangle *Sub Brand: *UL Listed: Yes *Brand Name: Southwire *Width: *Capacity: 12.5 *Color: Silver *Depth: 2 *Application: *Diameter:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.