Zoro Homepage
This item is Discontinued.
Southwire REP POWER CARD GRY 6'L 9736SW8809

REP POWER CARD GRY 6'L (Discontinued)

  • Mfr # 9736SW8809
  • Zoro # G603453460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9736SW8809
Zoro #
G603453460
UPC #
29892097363
Country of Origin
Indonesia

Dimensions

Height
1
Width
1.9
Length
6

Details

Color
Gray
Weight
0.448

Description

Southwire 16/3 SPT-3 125 V 6 ft. L Replacement Power Cord

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.