Replacement Fuse
Mfr # 60116R
Zoro # G3536964
product price: $12.99
/eaKey Features
Amps
200mA
Length
0.787402
Weight
0.002
AC Voltage Rating
600V
Speed
Fast Blow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60116R
Zoro #
G3536964
UPC #
32886958212
Country of Origin
United States
Dimensions
Length
0.787402
Details
Amps
200mA
Item
Midget Fuse
Weight
0.002
AC Voltage Rating
600V
Speed
Fast Blow
Description
Replacement Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.