Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Leads, w/Angled Bed of Nails

  • Mfr # 58743040

  • Zoro # G9533155


product price: $67.29
/ea

Key Features

For Use With
Telephone Test Set
Application
Telephone Test Set
Features
Angled Bed of Nails
Connector Type
ABN, RJ11, RJ45
Includes
ABN, RJ11, RJ45 Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58743040
Zoro #
G9533155
UPC #
032886935060
Country of Origin
China

Dimensions

Item Height
6.5
Item Width
2
Product Width
1.6inch
Depth
1.5inch
Product Height
0.9inch
Item length
1.5

Details

Item
Replacement Leads
For Use With
Telephone Test Set
Application
Telephone Test Set
Features
Angled Bed of Nails
Connector Type
ABN, RJ11, RJ45
Includes
ABN, RJ11, RJ45 Connectors
Waterproof
No
Product Type
Replacement Leads
Compatible with Manufacturer Model Number
B600
Compatible Manufacturer Part Number
B600
Compatible Manufacturer Model Number
B600
For Use With Mfr. Model Number
B600
Compatible with Mfr. Model No.
B600
For Use with Mfr Model Number
B600
Compatible with Manufacturer Model No.
B600
Compatible Pump Manufacturer Part Number
B600
Compatible Mfr. Model Number
B600

Description

Replacement Leads, For Use With Telephone Test Set, Product Type Replacement Leads, Includes ABN, RJ11, RJ45 Connectors, Compatible with Manufacturer Model Number B600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.