Zoro Homepage

Reversible, 110/66 Punchdown Blade

  • Mfr # 58742540

  • Zoro # G8723036


product price: $37.15
/ea

Key Features

Item Height
2.21
Item Width
0.39
Item length
0.43
Color
Silver
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58742540
Zoro #
G8723036
UPC #
32886935022
Country of Origin
China

Dimensions

Item Height
2.21
Item Width
0.39
Item length
0.43

Details

Item
Reversible,110/66 Punchdown Blade
Color
Silver
Material
Metal

Description

Reversible,110/66 Punchdown Blade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.