Zoro Homepage

RG58C/U Coaxial Cable, 21 AWG, Shielded, Black, Sold per FT

  • Mfr # 9910470608

  • Zoro # G214914527


product price: $0.81
/ea
Sold in multiples of 200 for $162.00

Key Features

Jacket Color
Black
Jacket Material
Non-Contaminating PVC
Number of Conductors
1
Outside Diameter
0.089"
Cable Type
Wire & Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9910470608
Zoro #
G214914527
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
0.089"

Details

Jacket Color
Black
Jacket Material
Non-Contaminating PVC
Number of Conductors
1
Cable Type
Wire & Cable
Conductor Material
Tinned Copper
Insulation Material
PE
Shielding Type
Tinned Copper Braid

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.