Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Elbow, 1 in, Threaded, Die Cast Zinc

  • Mfr # PEB-100

  • Zoro # G509132964


product price: $21.35
/ea
Sold in multiples of 10 for $213.50

Key Features

Conduit Fitting Type
Elbow
Trade Size
1 in
Connection Type
Threaded
Material
Die Cast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEB-100
Zoro #
G509132964
UPC #
-
Country of Origin
China

Dimensions

Trade Size
1 in

Details

Item
Rigid
Conduit Fitting Type
Elbow
Connection Type
Threaded
Material
Die Cast Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.