Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Cap, 5 in, Set Screw, Steel, zinc electroplated

  • Mfr # CAPR500

  • Zoro # G209132066


product price: $122.99
/ea
Sold in multiples of 5 for $614.95
Free Shipping & Returns

Key Features

Conduit Fitting Type
Cap
Trade Size
5 in
Connection Type
Set Screw
Material
Steel
Finish
zinc electroplated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAPR500
Zoro #
G209132066
UPC #
-
Country of Origin
China

Dimensions

Trade Size
5 in

Details

Item
Rigid
Conduit Fitting Type
Cap
Connection Type
Set Screw
Material
Steel
Finish
zinc electroplated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.