Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Floor Flange Brass, NOVAL Accessory, Brass

  • Mfr # FBF-BR

  • Zoro # G7848978


product price: $46.41
/ea

Key Features

Material
Brass
Conduit Size (In.)
4-1/2"
Width
4.20 in
Height
0.37
Length
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBF-BR
Zoro #
G7848978
UPC #
-
Country of Origin
China

Dimensions

Conduit Size (In.)
4-1/2"
Width
4.20 in
Height
0.37
Length
4.2 in

Details

Item
Round Floor Flange Brass
Material
Brass
Features
Features & BenefitsFinish matches device cover (sold separately)

Description

Round Floor Flange Brass,4-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.