Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Hanger, Size 3/4,

  • Mfr # SC-50R-VT

  • Zoro # G409132408


product price: $22.99
/ea
Sold in multiples of 25 for $574.75

Key Features

Nominal/Conduit Pipe
3/4 in
For Use With
Conduit
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-50R-VT
Zoro #
G409132408
UPC #
-
Country of Origin
China

Details

Item
Hanger
Nominal/Conduit Pipe
3/4 in
For Use With
Conduit
Material
Steel
Finish
Zinc Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.