Zoro Homepage

Round Swivel Fixture Hangers, Size 3/4

  • Mfr # SC-5075HFR

  • Zoro # G909132809


product price: $21.49
/ea
Sold in multiples of 25 for $537.25

Key Features

Nominal/Conduit Pipe
3/4 in
For Use With
Conduit
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-5075HFR
Zoro #
G909132809
UPC #
-
Country of Origin
China

Details

Item
Hanger
Nominal/Conduit Pipe
3/4 in
For Use With
Conduit
Material
Steel
Finish
Zinc Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.