Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissors, Ambidextrous Hand, 6-1/4" L

  • Mfr # 58743740

  • Zoro # G9535191


product price: $30.19
/ea

Key Features

Overall Length
6 1/4 in
Blade Material
High Carbon Steel
Handle Style
Ergonomic
Handle Material
Plastic
Tip Shape
Sharp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58743740
Zoro #
G9535191
UPC #
032886935121
Country of Origin
China

Dimensions

Overall Length
6 1/4 in
Length of Cut
2 in

Details

Blade Material
High Carbon Steel
Handle Style
Ergonomic
Handle Material
Plastic
Tip Shape
Sharp
Cutting Edge
Serrated
Item
Scissors
Application
Cuts Cable
Primary Application
Electrical and Communications
Handle Color
Black
Left/Right Hand
Ambidextrous
Features
Double-Dipped, Ergonomic, Lock Holds Snips Closed, Spring Loaded, Strips 19 and 23 AWG, Textured Grip
Adjustable
No
Handle Design
Ergonomic Curved
Weight
0.2 lb
Material Application
Cable
For Wire/Cable Type
Electrical/Data Cable

Description

Scissors, Features Double-Dipped, Ergonomic, Lock Holds Snips Closed, Spring Loaded, Strips 19 and 23 AWG, Textured Grip, For Wire/Cable Type Electrical/Data Cable, Handle Color Black, Handle Material Plastic, Handle Style Ergonomic, Material Application Cable, Overall Length 6 1/4 in, Weight 0.2 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.