Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Southwire Screwdriver, 1/4", Insulated 4" SDI1/4K4

Screwdriver, 1/4", Insulated 4" (Discontinued)

  • Mfr # SDI1/4K4
  • Zoro # G8724068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDI1/4K4
Zoro #
G8724068
UPC #
032886908774
Country of Origin
China

Details

Item
Screwdriver,1/4",Insulated 4"

Description

Screwdriver,1/4 In.,Insulated 4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.