Zoro Homepage

Seal Ring, 1 Gang, PVC, Foam

  • Mfr # MDSK1G

  • Zoro # G508372835


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Number of Gangs
1 Gang
Material
PVC, Foam
Depth
0.7 in
Width
4.35 in
Length
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDSK1G
Zoro #
G508372835
UPC #
784297022043
Country of Origin
China

Dimensions

Depth
0.7 in
Width
4.35 in
Length
0.7 in

Details

Item
Seal Ring
Number of Gangs
1 Gang
Material
PVC, Foam

Description

Southwire 1 Gang Draft Seal Kit Works with all standard nonmetallic boxes Green ring is easily identifiable after dry wall install Eliminates need for caulking, sealants Complies with the IECC, LEED for envelope sealing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.