SEOOW Portable Cord, Copper, 3C, Black, Stranded
Mfr # 55039501
Zoro # G116262351
product price: $867.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SEOOW
Jacket Material
TPR
Special Features
Flame Resistant, Oil Resistant, UV Resistant, Water Resistant
Conductor Size
12 AWG
Conductor Insulation Color
Black, Green, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55039501
Zoro #
G116262351
UPC #
032886039614
Country of Origin
United States
Dimensions
Conductor Size
12 AWG
Overall Length
500 ft
Nominal Outside Diameter
0.6 in
Details
Trade Designation
SEOOW
Jacket Material
TPR
Special Features
Flame Resistant, Oil Resistant, UV Resistant, Water Resistant
Conductor Insulation Color
Black, Green, White
Temperature Rating - Maximum Dry
221 Degrees F
Conductor Insulation Material
TPR
Number of Conductors
3C
Location
Indoor, Outdoor
Number of Strands
65
Packaging
Reel
Conductor Material
Copper
Jacket Color
Black
Operating Temperature - Minimum
-58 Degrees F
Standards
ASTM B174, CSA C22.2 No.49, CSA FT2, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2, UL 62
Series
SEOPRENE(R)
Conductor Design
Stranded
Number of Ground Conductors
0
Ampacity at Maximum Temperature
20 A
Item
Portable Cord
Voltage
600 V
Temp. Rating
105°C
Description
Portable Cord, Number of Conductors 3, Trade Designation SEOOW, Jacket Material TPR, Jacket Color Black, Voltage 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.